missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls, White
Description
- White, limited life hooded coverall
- Supplied in packs of 25
- Provides PPE Category III protection
- Storm flap and hood designed for easier taping to a respirator
- Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Durable SMS fabric with additional treatment for increased protection
- Available in sizes Small through 3X-Large
Specifications
Specifications
| Product Type | A50 Breathable Particle and Splash Protection Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Anti-static SMS |
| Color | White |
| Disposable | Reusable |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?