missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech Pure™ A6 Clean Overalls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- High performance chemical resistant fabric
- Origami folded to reduce gowning time
- Presented unzipped and inside-out reducing the risk of contaminating the outside of the garment
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | 4X-Large |
Material | SMS |
Color | White |
Disposable | Single-use |
Cuff Style | Thumb Loop |
Neck Style | Collared |
Sterility | Non-sterile |
Collar Type | Standing |
Back Style | Breathable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'