missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ A5 Sterile Cleanroom Coveralls

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Pack of 25
Description
Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425 (EU)
- Type 5 and 6 certified
- Certificate of conformance and sterility by lot available online
- Suitable for use in EU GMP ISO 5 Class A sterile cleanroom environments and laboratories
- Featuring advanced Clean-Don™ technology for fast, simple and compliant aseptic donning
- Made from low-lint breathable SMS fabric with a cloth-like feel
- Contamination protection is ensured through high quality sterility assured material with secure ties
- Individually vacuum-packed and efficiently double-bagged to save space
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 3X-Large |
| Material | SMS |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction