missing translation for 'onlineSavingsMsg'
Learn More

Kimble™ Low-form Griffin Beakers with Spout

Product Code. 31925054
Change view
Click to view available options
Capacity (Metric):
1500 mL
2000 mL
Graduation Range:
200 to 1400 mL
200 to 2000 mL
Increments:
100 mL
Unit Size:
Pack of 16
Pack of 4
Pack of 8
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduation Range Increments unitSize
31925054 2000 mL 200 to 2000 mL 100 mL Pack of 8
11726333 1500 mL 200 to 1400 mL 100 mL Pack of 4
10798985 1500 mL 200 to 1400 mL 100 mL Pack of 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31925054 Supplier Kimble™ Supplier No. 140002000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed with a thick, slightly flared, beaded top, Kimble™ Low-form Griffin Beakers with Spout have excellent pouring characteristics and a uniform sidewall and bottom thickness design that renders them suitable for use on a hotplate.

  • Matte finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated scale for measuring and/or mixing liquids
  • Design meets ASTM Specification E960, Type I requirements
  • Manufactured from 33 expansion, low extractable borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±5%
Capacity (English) 67.62 oz.
Diameter (English) Outer 5.11 in.
Diameter (Metric) Outer 13 cm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
For Use With (Application) For Measuring and Mixing Liquids
Graduation Range 200 to 2000 mL
Height (English) 7.48 in.
Height (Metric) 19 cm
Includes Spout
Increments 100 mL
Label Type Durable Matte Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual White Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.