Learn More
DWK Life Sciences Kimble™ KIMAX™ Baffled Culture Flasks
For fermentation, cell culture growth and cultivation, and genetic engineering procedures
Brand: DWK Life Sciences 25630-500
175.54 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.
Additional Details : Weight : 1.80000kg
Description
For fermentation, cell culture growth and cultivation, and genetic engineering procedures
- Bottom baffles provide increased mixing, aeration, and gas exchange
- Neck O.D.: 25mm (1 in.) for 125mL size; all others are Neck O.D.: 38mm (11/2 in.)
Specifications
1.5 in. | |
Borosilicate Glass | |
7 in. | |
Plain fire-polished | |
Autoclavable | |
3.8 cm |
500 mL | |
For fermentation, cell culture growth and cultivation and genetic engineering procedures and rotary and reciprocating shakers | |
18.3 cm | |
Durable White Ceramic Enamel Marking | |
Baffled |