missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Baffled Culture Flasks

Product Code. 11720734
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11720734 250 mL Each
10181512 250 mL Pack of 6
11730734 500 mL Each
10769024 500 mL Pack of 6
11740734 1000 mL Each
10520403 1000 mL Pack of 6
10266872 2000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11720734 Supplier DWK Life Sciences Supplier No. 25630250

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For fermentation, cell culture growth and cultivation, and genetic engineering procedures

  • Bottom baffles provide increased mixing, aeration, and gas exchange
  • Neck O.D.: 25mm (1 in.) for 125mL size; all others are Neck O.D.: 38mm (11/2 in.)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.5 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) For fermentation, cell culture growth and cultivation and genetic engineering procedures and rotary and reciprocating shakers
Height (English) 6 in.
Height (Metric) 14.2 cm
Neck Style Plain fire-polished
Writing Surface Durable White Ceramic Enamel Marking
Autoclavable Autoclavable
Bottom Shape Baffled
Diameter (Metric) Outer 38 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.