missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Black Phenolic Screw Caps
Click to view available options
Neck Finish:
15-415
38-430
Certifications/Compliance:
ASTM E982, Class A
ASTM E982, Class B
No. per Case:
150 Cs.
300 Cs.
Description
Bond between liner and cap retains adhesive properties even after repeated autoclaving
With PTFE-faced rubber liner
- Identified in ASTM™ specification E 982-94, Class B requirements
- Has fewer threads than regular GPI caps for easier application and removal
- Not recommended for use with standard GPI finishes usually found on blown-molded bottles
- Identified in ASTM specification E 982-94, Class A requirements
Specifications
Closure Liner | 14B Rubber |
For Use With (Equipment) | Bottle |
Color | Black |
Height (Metric) With Closure | 26mm |
Material | Phenolic Resin |
No. per Case | 150 Cs. |
Neck Finish | 38-430 |
Certifications/Compliance | ASTM E982, Class A |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'