missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 4mL Polypropylene Scintillation Vial

Product Code. 15570561
Change view
Click to view available options
Volume (Metric):
4 mL
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15570561 4 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15570561 Supplier DWK Life Sciences Supplier No. 585524
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For low-activity counting

  • Seamless with wide-mouth openings Polyethylene plug-style stoppers permit fast application and removal

Order Info

1000 vials are bulk packed in a single polybag; separate polybag contains 1000 plug-style stoppers.

Specifications

Diameter (English) Outer 0.55 in.
Diameter (Metric) Outer 14 mm
Material Polypropylene
Volume (Metric) 4 mL
For Use With (Application) Designed for beta and gamma counting
Height (English) 2.2 in.
Neck Style Wide
Volume (English) 0.13 oz.
Closure Material Polyethylene
Closure Type Snap Cap
Height (Metric) 56 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.