missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ KF DN 40mm Aluminum Small Flange With Hose Nozzle
Shop All Vacuubrand Products
Click to view available options
For Use With:
For 10mm Tubing I.D.
For 15mm Tubing I.D.
Unit Size:
Each
Specifications
Specifications
| For Use With | For 10mm Tubing I.D. |
| Material | Aluminum |
| Quantity | 1 Each |
| Size | KF DN 40 mm |
| Type | Small Flange |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction