missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blue line 6, 1 Sliding Door with Dryer

Product Code. 17127914 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Depth (English):
2 ft. 8.3 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (English) Unit Size
17127914 2 ft. 8.3 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17127914
 Restricted Item
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Blue line 6 Washer disinfector features sliding doors that allow for manual loading, automatic loading, or robot loading.

The elegant design provides a smooth surface in tempered glass that is easy to clean. The Blue line 6 is easy to operate by touch panel with swipe function, and all relevant information is shown in a small display. Blue line 6 is constructed to lower all costs in terms of environmental, physical, operational, and financial footprint. Blue line 6 comes with a wide range of racks, trolleys, and modules. All data from the Blue line 6 are fully exchangeable with common computer systems.

  • Blue line 6, 1 sliding door with dryer Illuminated washing chamber
  • Tempered glass doors
  • Hygienic glass cover in the front
  • Touch display 7 in. widescreen
  • Controller with swipe function
  • Graphical process diagram
  • Sound level < 60.5 dBA
  • Electrical or steam drying
  • Water supply connections 2 + 1
  • Chemical dosing units 2 + 2
  • Validated cycle time: Standard approx. 45 min.
  • Water consumption: 22 to 25 L per phase
  • Washing chamber capacity: 413 L/ 492 L
  • Capacity: 18 DIN (480 x 250 x 50 mm) or 10 SPRI (450 x 340 x 70 mm)
  • Power supply options: 200 to 480 V+N+P, 50/60 Hz, 12 to 25.5 kW
  • External Dimensions (D x W x H): 936 x 820 x 1985 mm
  • Wash Chamber (D x W x H): 850 x 705 x 690 mm

Specifications

Display Touch Screen
Material Stainless Steel
Product Type Professional Washer/Disinfector
Volume (Metric) 413 L
Water Consumption 22 to 25 L/Phase
Color White
Model Blue line 6, 1 Sliding Door with Dryer
Certifications/Compliance EN ISO 13485, EN 61010-2-040 and EN ISO 15883-1-2-5-6
For Use With (Application) Washing and disinfecting laboratory equipments and accesories
Depth (English) 2 ft. 8.3 in.
Depth (Metric) 820 mm
Dimensions (D x W x H) Interior 850 x 705 x 690 mm
Dimensions (L x W x H) 936 x 820 x 1985 mm
Electrical Requirements 200 to 480 V+N+P, 50/60 Hz, 12 to 25.5 kW
Voltage 400 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.