Learn More
Description
Blue line 5 has the lowest energy and water consumption in the market, to keep operating costs at a minimum and contribute to a clean environment. Blue line 5 comes with a wide range of racks and modules, and holds up to 12 DIN baskets. All data from the Blue line 5 are fully exchangeable with common computer systems.
- Blue line 5, 2 sliding doors with dryer
- Illuminated washing chamber
- Tempered glass doors
- Hygienic glass cover in the front
- Touch display
- 7 in. widescreen
- Controller with swipe function
- Graphical process diagram
- Sound level < 55 dBA
- Electrical or steam drying
- Water supply connections 2 + 1
- Chemical dosing units 2 + 2
- Validated cycle time: Standard approx. 45 min.
- Water consumption: 12 to 15 L per phase
- Washing chamber capacity: 237 L/ 285 L
- Capacity: 12 DIN (480 x 250 x 50 mm) or 5 SPRI (450 x 340 x 70 mm)
- Power supply options: 200 to 480 V+N+P, 50/60 Hz, 7 to 13 kW
- External Dimensions (D x W x H): 712 x 662 x 1985 mm
- Wash Chamber (D x W x H): 610 x 550 x 690 mm
Specifications
Specifications
| Display | Touch Screen |
| Material | Stainless Steel |
| Product Type | Professional Washer/Disinfector |
| Volume (Metric) | 231 L |
| Water Consumption | 12 to 15 L/Phase |
| Color | White |
| Model | Blue line 5, 2 Sliding Doors with Dryer |
| Certifications/Compliance | EN ISO 13485, EN 61010-2-040 and EN ISO 15883-1-2-5-6 |
| For Use With (Application) | Washing and disinfecting laboratory equipments and accesories |
| Depth (English) | 2 ft. 4.4 in. |
| Afficher plus |
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.