missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blue line 5, 1 Sliding Door with Dryer

Product Code. 17197904 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Water Consumption:
12 to 15L/Phase
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Water Consumption Unit Size
17197904 12 to 15L/Phase Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17197904
 Restricted Item
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Blue line 5 Washer disinfector is easy to operate by a touch panel with swipe function that shows all relevant information of the program needed by the operators.

Blue line 5 has the lowest energy and water consumption in the market, to keep operating costs at a minimum and contribute to a clean environment. Blue line 5 comes with a wide range of racks and modules, and holds up to 12 DIN baskets. All data from the Blue line 5 are fully exchangeable with common computer systems.

  • Blue line 5, 1 sliding door with dryer
  • Illuminated washing chamber
  • Tempered glass doors
  • Hygienic glass cover in the front
  • Touch display
  • 7 in. widescreen
  • Controller with swipe function
  • Graphical process diagram
  • Sound level < 55 dBA
  • Electrical or steam drying
  • Water supply connections 2 + 1
  • Chemical dosing units 2 + 2
  • Validated cycle time: Standard approx. 45 min.
  • Water consumption: 12 to 15 L per phase
  • Washing chamber capacity: 237 L/ 285 L
  • Capacity: 12 DIN (480 x 250 x 50 mm) or 5 SPRI (450 x 340 x 70 mm)
  • Power supply options: 200 to 480 V+N+P, 50/60 Hz, 7 to 13 kW
  • External Dimension (D x W x H): 712 x 662 x 1985 mm
  • Wash Chamber (D x W x H): 610 x 550 x 690 mm

Specifications

Display Touch Screen
Material Stainless Steel
Product Type Professional Washer/Disinfector
Volume (Metric) 231 L
Water Consumption 12 to 15L/Phase
Color White
Model Blue line 5, 1 Sliding Door with Dryer
Certifications/Compliance EN ISO 13485, EN 61010-2-040 and EN ISO 15883-1-2-5-6
For Use With (Application) Washing and disinfecting laboratory equipments and accesories
Depth (English) 2 ft. 4.4 in.
Depth (Metric) 712 mm
Dimensions (D x W x H) Interior 610 x 550 x 690 mm
Dimensions (L x W x H) 712 x 662 x 1985 mm
Electrical Requirements 200 to 480 V+N+P, 50/60 Hz, 7 to 13 kW
Voltage 400 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.