missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blue line 4, 1 Manual Door with Dryer

Product Code. 17177904 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Water Consumption:
12 to 15 L/Phase
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Water Consumption Unit Size
17177904 12 to 15 L/Phase Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17177904
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Blue line 4 Washer disinfector uses very little space and features a manual doors that allows for loading directly at the open door.

  • Blue line 4, 1 door with dryer Manuel door Illuminated washing chamber
  • Tempered glass doors
  • Sound level ≤ 53 dBA
  • Electrical drying
  • 2 temperature sensors in the washing chamber
  • 2 water supply connections
  • 2 detergent dosing units
  • Validated cycle time: 50 to 55 min.
  • Water consumption: 12 to 15 L per sequence
  • Washing chamber capacity: 197 L/ 225 L
  • Basket capacity: 8 DIN (480 x 250 x 50 mm)
  • External Dimensions (D x W x H): 700 x 600 x 1790 mm
  • Wash Chamber (D x W x H): 610 x 540 x 550 mm
  • Power: 3 x 400 V, 50 Hz, 10 kw

Specifications

Display Touch Screen
Material Stainless Steel
Product Type Professional Washer/Disinfector
Water Consumption 12 to 15 L/Phase
Color White
Model Blue line 4, 1 Manual Door with Dryer
Certifications/Compliance EN ISO 13485, EN 61010-2-040 and EN ISO 15883-1-2-5-6
For Use With (Application) Washing and disinfecting laboratory equipments and accesories
Depth (English) 2 ft. 3.6 in.
Depth (Metric) 700 mm
Dimensions (D x W x H) Interior 610 x 540 x 550 mm
Dimensions (L x W x H) 700 x 600 x 1790 mm
Electrical Requirements 200 to 480 V+N+P, 50/60 Hz, 7 to 13 kW
Voltage 400 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.