missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blue line 3, Side Cabinet Plus

Product Code. 17157904 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
137 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17157904 137 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17157904
 Restricted Item
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Blue line 3 Washer disinfector is delivered as an under-bench version with eco drying via a more powerful active air drying version.

Keyboard with soft touch program keys is easily accessible and detailed information about the program processes is displayed in the large OLED display. Blue line 3 has a standard physical design and is designed to leave a small environmental, operational, and financial footprint. Blue line 3 has a wide range of racks and modules that would suit every need in day surgery clinics, dental facilities, wards, private clinics, and so on. All datas from the Blue line 3 are fully exchangeable with common track and trace systems. All datas are delivered in XML format.

  • Blue line 3 with side cabinet PLUS
  • 1 Chemical dosing pump without flowmeter
  • 1 Water connection
  • Forced hot air drying
  • Condenser
  • 6 kW heating element
  • Light in chamber
  • Water softener
  • HEPA14 air filtration system
  • External dimensions (D x W x H): 630 x 600 x 840 mm
  • Wash Chamber (D x W x H): 550 x 530 x 470 mm
    • External dimensions with drying module: 630 x 900 x 840 mm

Specifications

Description Side Cabinet Plus Model
Display Touch Screen
Material Stainless Steel
Product Type Professional Washer/Disinfector
Volume (Metric) 137 L
Water Consumption 8 to 14 L/Phase
Color White
Model Blue line 3, Side Cabinet Plus
Certifications/Compliance EN ISO 13485, EN 61010-2-040 and EN ISO 15883-1-2-5-6
For Use With (Application) Washing and disinfecting laboratory equipments and accesories
Depth (English) 2 ft. 0.8 in.
Depth (Metric) 630 mm
Dimensions (D x W x H) Interior 550 x 530 x 470 mm
Dimensions (L x W x H) 630 x 900 x 840 mm
Weight (Metric) Shipping 157 kg
Electrical Requirements 200 to 480 V+N+P, 50/60 Hz, 7 to 13 kW
Voltage 400 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.