missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ KECK™ Suction Connector, AS M8, complete with tubing parts
Shop All DWK Life Sciences ProductsDescription
The KECK™ suction nozzle with hose part is usable for suction or supply of liquids and gases from (or in) cylinders, containers, tanks, through walls with an opening of Ø 8-11 mm. Available in 2 sizes: 4.5 mm and 9 mm.
- Suction nozzle with hose part for suction or supply of liquids and gases
- For hoses with a diameter of Ø 8-11 mm
- Available in 2 sizes: 4.5 mm and 9 mm.
Specifications
Specifications
| Quantity | 10 |
| For Use With (Equipment) | Extraction or Supply of Liquids and Gases From (or in) Cylinders, Containers, Tanks |
| For Use With (Application) | Extraction or supply of liquids and gases from (or in) cylinders, containers, tanks |
| Size | 4.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?