missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ KECK™ Quick Pressure Coupling KK, complete with tubing parts
Shop All DWK Life Sciences Products
Click to view available options
Size:
4.5 mm
9 mm
Unit Size:
Pack of 10
Description
The KECK™ quick pressure coupling with hose parts quickly, safely and tightly connects 2 hoses and is easy to connect or disconnect with just 1/4 turn. Available in 2 sizes: 2 x 4.5 mm and 2 x 9 mm.
- Complete with hose part
- Quick pressure coupling with two hose parts
- Easy connection and disconnection with only 1/4 turn
Specifications
Specifications
| Quantity | 10 |
| Includes | Includes 2 hose connections |
| For Use With (Equipment) | Tight Connection of Two Hose Ends |
| For Use With (Application) | Tight connection of two hose ends |
| Size | 4.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction