missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific USB Cable PC to Pump Communication Cable

Product Code. 11915606
Change view
Click to view available options
Overall Length (English):
6.6 ft.
Overall Length (Metric):
2 m
Unit Size:
Each
Product Code. Overall Length (English) Overall Length (Metric) unitSize
11915606 6.6 ft. 2 m Each
1 options
This item is not returnable. View return policy

Product Code. 11915606

Brand: KD Scientific 788306

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Legato™ / Gemini 88 Plus USB Cable PC to pump Communication

  • Selection of accessories and replacement parts for your Legato™ Series Pumps

Specifications

Overall Length (English) 6.6 ft.
Overall Length (Metric) 2 m
Type USB Cable
Voltage 0/1 V
Connectivity USB
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.