missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Legacy KDS 270 Continuous Cycle Pump
Click to view available options
Voltage:
220 V
Unit Size:
Each
Specifications
Specifications
| Voltage | 220 V |
| Certifications/Compliance | CE |
| Weight (English) | 9.5 lb. |
| Weight (Metric) | 4 kg |
| Electrical Requirements | 220 VAC 50/60 Hz |
| Applications | Electrospinning, microfluids, electrospray, mass spec, continuous flow, organic synthesis, drug infusion, Maldi-TOF, emulsifier |
| Display Type | Backlit LCD |
| Flow Rate Accuracy | ±<1% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction