missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Infusion Syringe Pump

Product Code. 10882801
Click to view available options
Capacity (Metric):
10 μL to 140 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10882801

Brand: KD Scientific 789222

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Model KDS 220 P
Voltage 220 VAC
Flow Rate 0.001 μL/hr. to 8824 mL/hr.
Capacity (Metric) 10 μL to 140 mL
Certifications/Compliance CE
Controller Microprocessor
Linear Force (Metric) 18 kg
Reproducibility ±0.1%
Type Infusion Syringe Pump
Weight (Metric) 4.3 kg
Electrical Requirements 220 VAC 50/60 Hz
Applications For applications requiring multiple syringes
Display Type Backlit LCD
Flow Rate Accuracy ±<1%
Number of Channels 10
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.