missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Dual and Multiple Syringe Infusion/Withdrawal Pumps

Easy-to-use programmable syringe pumps

Brand:  KD Scientific 789230


Additional Details : Weight : 4.00000kg

 View more versions of this product

Product Code. 10079349

  • £4009.85 / Each


Estimated Shipment: 26-08-2021
Add to basket

Description

Description

 

  • Simple menu-driven setup to program syringe diameter, flowrate and dispense volume
  • Backlit display
  • Automatic shutoff
  • Settings can be reviewed and changed during operation
  • Last settings are stored in memory for repeatability
Multiple Syringe Pumps
  • Capacity: 10μL to 140mL up to 10 syringes (depending on syringe size)
  • Built-in RS-232-C and TTL interfaces for easy external control
  • Hold glass or plastic syringes
  • Available as infusion and infusion/withdrawal models

 

Specifications

Specifications

50/60 Hz
15 cm
28 cm
Backlit LCD
10
0.001 μL/hr. to 147 mL/min.
RS232C, TTL
40 lb.
Infusion Withdrawal Pump
4 kg
5.5 in.
11 in.
9 in.
±<1%
115 V
10 μL to 140 mL
18 kg
±0.1%
9 lb.
115 V 50/60 Hz
Videos
SDS
Documents
Certificates