missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kapsenberg Cap, from aluminum

Product Code. 11850710 Shop All DWK Life Sciences Products
Click to view available options
Diameter (Metric):
16 mm
18 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11850710

Brand: DWK Life Sciences 290100909

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Kapsenberg cap is a metal cap which is used to attach the cap to a culture flask with a straight neck and thus to close the flask. The handle of the cap makes it easier to grip.

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. In order to avoid the introduction of foreign substances, the bottles and flasks must be covered but not sealed gas-tight. Air exchange is essential for culture growth.

  • The Kapsenberg caps allow an exchange of air in the media bottle, creating a positive environment for the growth of microorganisms
  • The additional handle on the cap serves for easier handling of the cap
TRUSTED_SUSTAINABILITY

Specifications

Description Suitable for Culture tubes Cat. no. 26 132 21 08
For Use With (Application) Closuring of culture tubes or bottles; Storage and transport of liquid cultures; Working with cell culture media under sterile conditions in biosafety cabinets and clean hoods
Material Aluminum
Neck ID (Metric) 16 mm
Quantity 10/Pk.
Diameter (Metric) 16 mm
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.