Learn More
Justrite™ Chemcor™ Corrosives/Acid Safety Cabinet
Justrite Chemcor™ Corrosives/Acid Safety Cabinet offers corrosion and fire protection.
Brand: Justrite™ 89452221
Code : NEW
Additional Details : Weight : 137.43848kg
Description
- Flame-coated thermoplastic liner
- 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
- Seam-free surface
- Non-porous surface resists staining and cleans-up easily
- Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
- Blue color
- Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes
- Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
- Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
- Sure-grip™ Handles
Compliance
Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code
Specifications
Liner: Flame-coated thermoplastic | |
37 cm | |
Epoxy | |
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
18 in. | |
14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7 cm) | |
303 lb. | |
2 | |
60.5 in. | |
Storage Cabinet | |
43 in. | |
Blue | |
Self-close | |
FM, NFPA, OSHA |
100.3 cm | |
65 in. | |
Steel (CR) | |
137 kg | |
14.56 in. | |
45.7 cm | |
45 gal. (170 L) | |
39.5 in. | |
153.7 cm | |
Flammables | |
109 cm | |
165.1 cm | |
2 |