missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Chemcor™ Corrosives/Acid Safety Cabinet
GREENER_CHOICE

Product Code. p-3499505
Click to view available options
Door Style:
Manual-close
Self-close
Load Bearing Capacity:
45 gal. (170 L)
60 gal. (227 L)
Dimensions (D x W x H) Interior:
14.56 x 39.5 x 60.5 in.
30.34 x 30.75 x 60.5 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11985446

Brand: Justrite™ 89600221

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Justrite Chemcor™ Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Available in standard 30, 45 and 60 gal. (114, 170 and 227L) sizes
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Compliance

Retains FM Approval and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Specifications

Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 30.34 in.
Depth (Metric) Exterior 86.4 cm
Depth (Metric) Interior 77.1 cm
Description Liner: Flame-coated thermoplastic
Dimensions (D x W x H) Interior 30.34 x 30.75 x 60.5 in.
Door Style Manual-close
For Use With (Application) Flammables
Height (English) Interior 60.5 in.
Height (Metric) Exterior 165.1 cm
Height (Metric) Interior 153.7 cm
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Load Bearing Capacity 60 gal. (227 L)
No. of Doors 2
No. of Shelves 2
Surface Coating Epoxy
Weight (English) 368 lb.
Weight (Metric) 167 kg
Width (English) Interior 30.75 in.
Width (Metric) Exterior 86.4 cm
Width (Metric) Interior 78 cm
Color Blue
Depth (English) Exterior 34 in.
Height (English) Exterior 65 in.
Material Steel (CR)
Product Type Acids Cabinet (Fully-lined)
Width (English) Exterior 34 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.