missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Frigimat Junior Dry Ice Maker

Product Code. 12819328
Change view
Click to view available options
Capacity (Metric):
770 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12819328 770 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12819328 Supplier Bel-Art™ SP Scienceware™ Supplier No. F388860002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Produces Dry Ice in Flake or Snow Form

  • Dry ice flakes are useful for packing around irregularly shaped items and are easily produced as needed with the Frigimat™ Junior Dry Ice Maker
  • When the cylinder valve is opened about ¾ turn, LCO2 expands into the bag to create dry ice snow. The valve is then closed and the bag is ready to be removed and emptied
  • Brass nozzle screws onto any liquid LCO2 cylinder equipped with a dip tube
  • Makes .77kg of flakes per bag
  • Cone dimensions: 13cmL x 5.1cm diameter at end
  • Bag dimensions: 15W x 30cmL

Specifications

Capacity (Metric) 770 g
For Use With (Application) Dry Ice Making
For Use With (Equipment) Liquid CO2
Quantity 1Pack
Yield 770g of flakes per bag
Product Type Junior Dry Ice Machine, 770g
Type Junior Dry Ice Machine, 770g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.