Learn More
Buerkle™ Jumbo Sampler
Buerkle™ Jumbo Sampler is ideal for coarse grains. With an open inner tube and large sampling volume, for all-layer samples through all layers of the sample or with sample chambers separated by PTFE separators for multi point sampling from several predetermined sampling depths.
Brand: Buerkle™ 5319-2250
1222.04 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 4.36710kg
Description
- Aluminum or Aluminum/PTFE
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- 50 mm diameter
- Ultra-pure materials
- Excellent processing, robust model
Specifications
Jumbo Sampler | |
Autoclavable | |
T-shape | |
910 mL | |
DIN | |
250 x 50 cm |
Aluminum, PTFE | |
7 closed chambers | |
30.7 oz. | |
Jumbo | |
Ideal for Coarse Grains and Larger Quantities, Foodstuff | |
2500 mm |