missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Jumbo Sampler
Buerkle™ Jumbo Sampler is ideal for coarse grains. With an open inner tube and large sampling volume, for all-layer samples through all layers of the sample or with sample chambers separated by PTFE separators for multi point sampling from several predetermined sampling depths.
£540.00 - £1320.00
Specifications
Product Type | Jumbo Sampler |
---|---|
Autoclavable | Autoclavable |
Handle Type | T-shape |
Certifications/Compliance | DIN |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W) | Material | Price | Quantity & Availability | |||
10186534
|
Buerkle™
5319-2085 |
390 mL | 85 x 5 cm | Aluminum, PTFE |
£830.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
10450285
|
Buerkle™
5319-2150 |
650 mL | 150 x 5 cm | Aluminum, PTFE |
£975.00
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||
10440191
|
Buerkle™
5319-1085 |
880 mL | 85 x 5 cm | Aluminum |
£540.00
Each |
In Stock
Log in to see stock. |
|||
10627825
|
Buerkle™
5319-2250 |
910 mL | 250 x 50 cm | Aluminum, PTFE |
£1320.00
Each |
In Stock
Log in to see stock. |
|||
10257940
|
Buerkle™
5319-1150 |
1700 mL | 150 x 5 cm | Aluminum |
£760.00
Each |
In Stock
Log in to see stock. |
|||
10564762
|
Buerkle™
5319-1250 |
2900 mL | 250 x 5 cm | Aluminum |
£975.00
Each |
In Stock
Log in to see stock. |
|||
Description
- Aluminum or Aluminum/PTFE
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- 50 mm diameter
- Ultra-pure materials
- Excellent processing, robust model
Specifications
Jumbo Sampler | |
Autoclavable | |
T-shape | |
DIN |