Learn More
Buerkle™ Jumbo Sampler
Buerkle™ Jumbo Sampler is ideal for coarse grains. With an open inner tube and large sampling volume, for all-layer samples through all layers of the sample or with sample chambers separated by PTFE separators for multi point sampling from several predetermined sampling depths.
Brand: Buerkle™ 5319-1150
704.43 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 2.85050kg
Description
- Aluminum or Aluminum/PTFE
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- 50 mm diameter
- Ultra-pure materials
- Excellent processing, robust model
Specifications
Jumbo Sampler | |
Autoclavable | |
T-shape | |
1700 mL | |
For All-Layer Samples Through All The Layers of The Sample, Foodstuffs | |
1500 mm |
Aluminum | |
5 chambers, open inner tube | |
57.48 oz. | |
DIN | |
150 x 5 cm |