missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Tall Form Measuring Jugs
Description
- Convenient integral spout and handle allow easy dispensing
- Autoclavable
- Suitable for foodstuff
- Tall form saves space in the laboratory
Specifications
Specifications
| Capacity (Metric) | 3000 mL |
| Color | Transparent |
| For Use With (Application) | Foodstuff |
| Form | Tall form |
| Material | Polypropylene |
| Graduations | 50/1mL |
| Graduated | Yes |
| Height (Metric) | 240 mm |
| Product Type | Measuring Jug |
| Diameter (Metric) | 172 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?