missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Bench Meters

Product Code. 12756965
Change view
Click to view available options
Outputs:
Analogue and RS232
Analogue, RS232 and IrDA
Power Supply:
UK
Probe Type:
ATC
Conductivity
DO2
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Outputs Power Supply Probe Type unitSize
12756965 Analogue and RS232 UK Conductivity Each
12706658 Analogue and RS232 UK ATC Each
12983237 Analogue and RS232 UK ATC Each
12993237 Analogue, RS232 and IrDA UK ATC Each
12766965 Analogue, RS232 and IrDA UK Conductivity Each
13141794 Analogue, RS232 and IrDA UK DO2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12756965 Supplier Jenway™ Supplier No. 3544001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this versatile benchtop meter for a variety of applications. Jenway™ Bench Meters are ideal for routine analysis.

The 4510 is an easy to use bench conductivity meter with the flexibility to meet the broadest range of user requirements. For those applications where greater accuracy is required the 4510 has automatic conductivity standard recognition and endpoint detection. Set up options include cell constant, temperature coefficient and reference temperature. The instrument can store up to 32 readings, which can also be sent to a printer or transferred to computer via DataWay and the RS232 interface.
  • Simultaneous display of conductivity or TDS and temperature
  • Automatic selection of range for best resolution
  • Calibration by cell constant or standard solutions
  • Automatic standard recognition
  • Storage of up to 32 results
  • Bi-directional RS232 link to printer or PC

The 4520 is a high specification conductivity meter with a host of measurement modes. The 4520 laboratory meter offers modes for conductivity/resistivity/TDS/salinity and temperature and provides additional accuracy with 1, 2 or 3 point conductivity calibration across the wide measurement range of 0 to 19.99S. The dedicated 'pure water' mode ensures the optimum accuracy for this difficult application.
  • Conductivity, resistivity, TDS and salinity modes
  • Special pure water mode for ultra low conductivity measurements
  • Storage of 500 results with built-in datalogger
  • Infrared data link (IrDA) for connection to printer and RS232 link to connect to printer or PC via DataWay software

Specifications

Outputs Analogue and RS232
Accuracy (TDS) ±0.5%±2 digits
Display Type LCD (Backlit 1/8 VGA)
Range (Conductivity) 0 to 19.99 S
Range (TDS) 0 to 1999 g/L
Temperature Range (Metric) 0°C to 100°C (ATC/Manual)
For Use With (Application) broad range of applications where greater accuracy is required with automatic conductivity standard recognition and endpoint detection
Includes 6 autoselected range settings for conductivity and TDS, glass conductivity probe with ATC (K=1), electrode holder and UK power supply
Log Function Type 32 readings
Model 4510
Power Supply UK
Probe Type Conductivity
Product Type Bench Conductivity/TDS/temperature Meter
Resolution (Conductivity) 0.01uS to 0.01S
Resolution (TDS) 0.01mg/L to 1g/L
Temperature Accuracy ±0.5°C
Temperature Resolution 0.1°C
Length (Metric) 210 mm
Width (Metric) 250 mm
Height (Metric) 55 mm
Electrical Requirements 9VAC ±10% at 50/60Hz
Voltage 9 V
Frequency 50/60Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.