missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp Series General Purpose Ultra-Low Freezers
GREENER_CHOICE

Product Code. 30243885 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Amperage:
4.1 A
Capacity (Metric):
549 L
682 L
815 L
Plug Type:
EU
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Amperage Capacity (Metric) Plug Type Unit Size
30243885 4.1 A 815 L EU Each
30243886 4.1 A 549 L EU Each
30243884 4.1 A 682 L EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 30243885
  • ONLINE EXCLUSIVE PRICE
    £11050.00
    £9660.19 / Pack of 1
    Save £1389.81
    12% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

Isotemp™ ULT Freezers combine reliability and performance with cost-effective operation and innovative features.

  • Isotemp™ Ultra-Low-Temperature Freezers combine reliability and performance with cost-effective operation and innovative features.
  • They are built using an advanced technology platform, refrigeration, microprocessor controls, and high-quality construction.
  • Performance
  • Maximum temperature recovery: Reduced/low peak temperature variation and fast open-door recovery
  • More comfortable lab environment: Low noise levels (like your refrigerator at home2)
  • Operational efficiency: Lower energy consumption and HVAC costs
  • User Friendly
  • Single-handed door operation
  • Five inner compartments (with doors)
  • Large temperature display with touch control
  • Centralized settings and controls with battery backup
  • Alarms, security passcode, and padlock-compatible doors
  • Easy access to the filter/grill assembly (cleaning and maintenance)
  • Sustainability
  • Manufactured in award winning zero-waste to landfill facility
  • Natural, green hydrocarbon refrigerants improve performance and increase reliability with low GWP and zero ODP
  • Environmentally friendly: Water-blown foam insulation; compliant with EPA SNAP and EU F-Gas regulations
  • Additional features
  • Standard RS-485, 4-20mA analog outputs and dry contacts included
  • Battery backup for control panel (power interruptions)
  • Four capacities; Universal voltage
  • No setup required
  • Warranty
  • Five years parts and labor
TRUSTED_SUSTAINABILITY

Specifications

Type ULT Freezer
Capacity (English) 28.8 cu. ft.
Capacity (Metric) 815 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (5)
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Exterior Finish Painted Cold Rolled Steel
Shelves 4 Adjustable
Certifications/Compliance cULus, CE, ENERGYSTAR, EPA SNAP
Style Upright
Display 7-segment Display with Capacitive Touch Screen Buttons
Casters 4 All-Direction Casters with Locks
Ports 2 Rear Access Ports
Product Line ISO Series
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Water Cooled Not Available
Dimensions (DxWxH) Exterior 37.2 x 39.6 x 78 in. (94.4 x 100.6 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 34.4 x 51.2 in. (71.9 x 87.4 x 130.0 cm)
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Standard Key Lock, Padlock Loop, Setpoint and Settings Security
Setpoint Security Passcode Access Control
Backup Systems Optional CO2 or LN2, field install
Amperage 4.1 A
Plug Type EU
Voltage 100/230 V
Electrical Requirements 100/230 V, 50/60 Hz
Phase Single
Green Features ENERGY STAR
Voltage Compensation ±10%
Vial Capacity 60,000 x 2 mL
Compressor Variable Speed
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Rack Capacity 24
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.