missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 5150 H24
Shop All Fisherbrand Traceable ProductsDescription
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
Specifications
Specifications
| Capacity (Metric) | 15.4 to 19.6 L |
| Pump Type | Force |
| Temperature Range | 10°C to 150°C |
| Heating Capacity | 1200 w |
| Dimensions (L x W x H) | 56.13 x 36.32 x 39.62 cm |
| Length (Metric) | 56.13 cm |
| Width (Metric) | 36.32 cm |
| Width (Metric) Interior | 29.46 cm |
| Height (Metric) | 39.62 cm |
| Weight (Metric) | 15.9 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?