missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Iso-Versinic™ Extension Tubing
For high chemical resistance applications
Brand: Gilson™ F117744
142.87 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Iso-Versinic™
Specifications
Extension Tubing | |
2 mm | |
300 cm | |
-20°C | |
Acids | |
Impermeable to most gases |
Autoclavable | |
Iso-Versinic | |
For MF1 and MF4 Pump Heads | |
1 Each | |
30mL/min. | |
Black |