missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Iso-Versinic™ Extension Tubing
For high chemical resistance applications
£114.00 - £304.00
Specifications
Product Type | Extension Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Iso-Versinic |
Overall Length (Metric) | 300 cm |
Min. Operating Temperature (Metric) | -20°C |
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | ||||
10071932
|
Gilson™
F117742 |
1 mm | 2.9mL/min. |
£132.00
3m |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
10143722
|
Gilson™
F117740 |
0.5 mm | 2.9mL/min. |
£114.00
3m |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
10493752
|
Gilson™
F117744 |
2 mm | 30mL/min. |
£157.00
3m |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
10357662
|
Gilson™
F117746 |
3 mm | 55mL/min. |
£172.00
3m |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
10062072
|
Gilson™
F117748 |
4 mm | 70mL/min. |
£208.00
3m |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
10072072
|
Gilson™
F117750 |
6 mm | 246mL/min. |
£304.00
3m |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Description
- Iso-Versinic™
Specifications
Extension Tubing | |
Iso-Versinic | |
-20°C | |
Acids | |
Black |
Autoclavable | |
300 cm | |
1 Each | |
Impermeable to most gases |