missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Ismatec™ Reglo ICC Digital Pump, 3-Channel, 8-Roller

Product Code. 16804066 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.0006 to 105 mL/min
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
16804066 0.0006 to 105 mL/min Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16804066 Supplier Cole-Parmer™ Supplier No. 7800170
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer - expanding your benchtop pumping capabilities with a single compact unit.

Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.

Independently control flow and direction of each channel via keypad or your PC

  • Flow rate 0.001 to 43 mL/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel
  • Designed with 3-channels and 8-rollers

Specifications

Accuracy ±1%
Control Type Digital
Flow Rate 0.0006 to 105 mL/min
Maximum Pressure 14.5 psi
Material ABS Plastic
No. of Rollers 8
Pump Head Cartridge
Speed Control 0.1 tp 100 rpm
Tubing Type Three-stop 0.13 mm ID to 3.17 mm ID
Dimensions (L x W x H) 20.5 x 12.5 x 17 cm (8.1 x 4.9 x 6.7 in.)
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.