missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ REGLO-CPF Piston Pump
Click to view available options
Flow Rate:
0.1 to 180 mL/min.
Unit Size:
Each
Beschreibung
- Dispensing and delivery pump
- S232 interface
- Speed output
- Adjustable volume per revolution
- 6-button membrane key-pad
- LED display
- pumping by drive speed (rpm)
- Pumping by flow rate (mL/min.)
- Adjustable stroke volume
- Dispensing by volume (mL)
- Dispensing by time (0.1 sec. up to 999 hours)
- Dispensing by volume within a pre-set time
- Interval dispensing by volume with a pause
- Interval dispensing by time with a pause
- Setting the number of dispensing cycles
- Pause time setting (from 0.1 sec. up to 999 hours)
- Piston stroke back-steps for drip-free dispensing
- Reversible rotation direction
- For flow rate (mL/min.)
- For dispensing volume (mL)
Spezifikation
Spezifikation
| Display | LCD |
| Electrical Requirements | 100/230 V 50/60 Hz 140 w |
| Flow Rate | 0.1 to 180 mL/min. |
| Frequency | 50/60 Hz |
| Model | REGLO-CPF |
| Overall Depth (Metric) | 250 mm |
| Overall Height (Metric) | 135 mm |
| Overall Width (Metric) | 100 mm |
| Type | Piston Pump |
| Wattage | 140 w |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur