missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Irradiated Cleanroom Vinyl Tape
Shop All Fisherbrand Products
Click to view available options
Color:
Transparent
White
Dimensions (LxW):
36 yd. x 0.5 in.
36 yd. x 0.5 in.)
36 yd. x 0.75 in.
36 yd. x 1 in.
36 yd. x 2 in.
Unit Size:
Pack of 16
Pack of 24
Pack of 36
Description
- Irradiated vinyl cleanroom tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind.
- Processed in a clean environment, this tape is designed for light industrial use, clean construction, and sterile processing areas.
- Conformable with rubber adhesive.
- Forms a strong bond with plastics, polymers, and stainless steel.
- Does not leave adhesive residue when removed.
- Ideal for media preparation, batching, color coding with cleanroom pen.
- 3 inch plastic core.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Processing, NIKA - FDA, CID, Complies with Federal Specification PPP-T-66Eand CID A-A 1689A |
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Color | Transparent |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Vinyl |
| Product Type | Cleanroom Tape |
| Sterility | Sterile |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion