missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Protection™ IRIDPSI Polycarbonate Safety Glasses, Reading Area
Description
- Clear lens.
- Reading area.
- Adjustable B-Flex shape memory bridge.
- Pivoting temples/tilting front.
- Non-slip tipgrip.
- Technology approved for continuous wear and certified with perfect optical quality.
- Anti-scratch coating.
- Anti-fog coating.
- 99.9% UVA/UVB protection.
- Lens and frame protection from low energy impact, resists a 6mm, 0.86g ball at 45m/s.
- Lens and frame protection from high speed particles at extreme temperatures.
- Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
- CE European standards certificate available.
Specifications
Specifications
| Certifications/Compliance | CE European standards certificate available. |
| Lens Type | Reading area: +2.5 |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Clear |
| UV Protection | Yes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?