missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IPC Standard-Speed Digital Peristaltic Pump with Click-'N-Go Cartridges
Click to view available options
Channels:
8
16
Electrical Requirements:
115 VAC, 50 Hz
230 VAC 50/60 Hz
Voltage:
115 VAC
230 VAC
Unit Size:
Each
Description
- Planetary drive for less pulsation and longer tubing life
- Smooth rotation and accurate liquid flow provided by eight SS rotors
- Easy repeatability with four-digit LED
- Simple to use—automatic occlusion cartridges provide reproducible results
- Control via keypad, computer, or remote control
Specifikationer
Specifikationer
| Accuracy | Better than ±1% |
| Channels | 8 |
| Control Type | Digital Variable Speed |
| Flow Rate | 0.002 to 44 mL/min. |
| Motor Speed | 0.4 to 45 rpm |
| Includes | Click-n-go cartridge and power cord. |
| No. of Rollers | 8 |
| Tubing Type | 2-stop tubing |
| Dimensions (L x W x H) | 9 x 6 x 5 in. |
| Electrical Requirements | 230 VAC 50/60 Hz |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering
