missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ IP and IP-N Digital Peristaltic Pumps

Product Code. p-9159000
Click to view available options
Flow Rate:
0.0004 to 11 mL/min.
0.002 to 44 mL/min.
Channels:
8
12
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11907855

Brand: Ismatec™ ISM946

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Smooth, precise flow and fewer tubing changes

  • Flow rate 11 to 44 mL/min per channel - flow rate depends on drive rpm
  • Planetary drive with eight SS rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
  • Four-digit LED display facilitates repeatability
  • Control pump via 6-button keypad or analog and TTL external signals
  • Automatic occlusion cartridges are easy to use and provide reproducible results

Specifications

Channels 8
Control Type Digital Variable Speed
Display Type Four-digit LED
Flow Rate 0.0004 to 11 mL/min.
Maximum Pressure 22 psi
Reversible Yes
Voltage 230 VAC
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.