missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IP-8 Peristaltic Pump
Click to view available options
Channels:
8
Unit Size:
Each
Description
- Peristaltic Pump without dispensing functions
- Paint finished stainless steel housing
- Planetary drive
- Microprocessor controlled
- Flow Rate: 0.4μl/min. to 44 mL/min. per channel
- 2-stop color-coded tubing, 0.13 to 3.17mm I.D.
- Tube-bed
- CA Click'n'go cassettes
- simple handling
- automatic occlusion setting
- defined and reproducible occlusion conditions
- each channel allows individual tubing selection
- Operating panel
- 6-button membrane key-pad
- LED display
- MAX key for fast filling or emptying the tubing system
- Operating modes
- Pumping by speed (rpm)
- Stand-by mode — prevents tubing system from drying out
- Reversible rotation direction
- Speed setting
- In rpm: Resolution 0.1rpm
- In %: Resolution 0.1% (rpm)
Specifications
Specifications
| Certifications/Compliance | CE Compatibility (EN 61326-1/EN 61010-1) |
| Channels | 8 |
| Control Type | Variable Speed |
| Display Type | LED |
| Enclosure Rating | IP30 |
| Flow Rate | 0.002 to 44 mL/min. per channel |
| Maximum Pressure | 14.5 psi (Differential) |
| Motor Speed | 45 rpm |
| Reversible | Yes |
| Finish | Paint |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
