missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ IP-16 Peristaltic Pump

Product Code. 11977845
Click to view available options
Flow Rate:
0.002 to 44 mL/min. per Channel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11977845

Brand: Ismatec™ ISM943

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these pumps for analytical applications. Ismatec™ IP Peristaltic Pumps offer the lowest pulsation rates, extremely high accuracy and repeatability on all channels.

  • Peristaltic Pump without dispensing functions
  • Paint finished stainless steel housing
  • Planetary drive
  • Microprocessor controlled
  • Flow Rate: 0.4μl/min. to 44 mL/min. per channel
  • 2-stop color-coded tubing, 0.13 to 3.17mm I.D.
  • Tube-bed
  • CA Click'n'go cassettes
  • simple handling
  • automatic occlusion setting
  • defined and reproducible occlusion conditions
  • each channel allows individual tubing selection
  • Operating panel
  • 6-button membrane key-pad
  • LED display
  • MAX key for fast filling or emptying the tubing system
  • Operating modes
  • Pumping by speed (rpm)
  • Stand-by mode — prevents tubing system from drying out
  • Reversible rotation direction
  • Speed setting
  • In rpm: Resolution 0.1rpm
  • In %: Resolution 0.1% (rpm)

Specifications

Certifications/Compliance CE Compatibility (EN 61326-1/EN 61010-1)
Channels 26
Control Type Variable Speed
Display Type LED
Enclosure Rating IP30
Flow Rate 0.002 to 44 mL/min. per Channel
Maximum Pressure 14.5 psi (Differential)
Motor Speed 45 rpm
Reversible Yes
Finish Paint
Includes Click-n-go Cassettes (POM-C), Foot Switch, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1
Material Painted Stainless Steel (Case)
Model IP-16 Peristaltic Pump
Motor Type DC
No. of Rollers 8
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 104°F
Temperature (Metric) Min. +41 °F
Dimensions (L x W x H) 300 x 175 x 130 mm
Overall Length (Metric) 144.78 mm
Overall Width (Metric) 299.72 mm
Overall Height (Metric) 129.54 mm
Voltage 115/230 VAC
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.