missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Phen Green™ FL, Diacetate, cell permeant
Description
Green-fluorescent heavy metal indicator can be used to detect broad range of ions
- Detects Cu2+, Cu+, Fe22+, Hg2+, Pb2+, Cd2+, Zn2+ and Ni2+
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Zinc and Heavy Metal Ion Detection
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C. |
| Detection Method | Fluorescence |
| For Use With (Application) | Cell Viability and Proliferation |
| For Use With (Equipment) | Fluorescence Microscope, Microplate Reader |
| Product Type | FL Diacetate |
| Dye Type | Zinc Indicator, Iron Indicator, Nickel Indicator, Mercury Indicator, Cadmium Indicator, Copper Indicator, Lead Indicator |
| Product Line | Phen Green |
| Quantity | 1 mg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?