Learn More
Invitrogen™ Platinum™ SuperFi™ Green PCR Master Mix
Invitrogen™ Platinum™ SuperFi™ DNA Polymerase is a proofreading DNA polymerase which combines superior fidelity with trusted PlatinumTM hot-start technology for the highest success in PCR.
Brand: Invitrogen™ 12359010
Code : NEW
Additional Details : Weight : 0.04500kg
Description
Invitrogen™ Platinum™ SuperFi™ DNA Polymerase is a proofreading DNA polymerase which combines superior fidelity with trusted PlatinumTM hot-start technology for the highest success in PCR. Featuring >100x Taq fidelity, Platinum SuperFi DNA Polymerase is ideally suited for cloning, mutagenesis and other applications benefiting from supreme sequence accuracy.
- Error-free PCR products due to exceptional >100X Taq fidelity
- High specificity and increased yields with Platinum hot-start technology
- Robust amplification of difficult-to-amplify targets including those of sub-optimal purity or with ˃65% GC content
- Convenient workflow with room temperature reaction setup and direct gel loading with green master mix format
Specifications
• 2 x 1.25 mL Platinum SuperFi Green PCR Master Mix (2X) • 1.25 mL SuperFi GC Enhancer • 2 x 1.25 mL nuclease-free water Store at -5 to -30°C. |
|
Platinum SuperFi DNA Polymerase | |
Platinum™, SuperFi™ | |
Approved for shipment on Wet or Dry Ice | |
Built-In Hot Start | |
SuperMix or Master Mix |
High | |
Fast | |
100 rxns | |
100 X | |
Blunt |