missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Platinum™ SuperFi™ Green PCR Master Mix
Invitrogen™ Platinum™ SuperFi™ DNA Polymerase is a proofreading DNA polymerase which combines superior fidelity with trusted PlatinumTM hot-start technology for the highest success in PCR.
£223.00 - £1008.00
Specifications
GC-Rich PCR Performance | High |
---|---|
Polymerase | Platinum SuperFi DNA Polymerase |
Reaction Speed | Fast |
Product Line | Platinum™, SuperFi™ |
Shipping Condition | Approved for shipment on Wet or Dry Ice |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15565043
|
Invitrogen™
12359010 |
100 rxns |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15575043
|
Invitrogen™
12359050 |
500 rxns |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Invitrogen™ Platinum™ SuperFi™ DNA Polymerase is a proofreading DNA polymerase which combines superior fidelity with trusted PlatinumTM hot-start technology for the highest success in PCR. Featuring >100x Taq fidelity, Platinum SuperFi DNA Polymerase is ideally suited for cloning, mutagenesis and other applications benefiting from supreme sequence accuracy.
- Error-free PCR products due to exceptional >100X Taq fidelity
- High specificity and increased yields with Platinum hot-start technology
- Robust amplification of difficult-to-amplify targets including those of sub-optimal purity or with ˃65% GC content
- Convenient workflow with room temperature reaction setup and direct gel loading with green master mix format
Specifications
High | |
Fast | |
Approved for shipment on Wet or Dry Ice | |
Built-In Hot Start | |
SuperMix or Master Mix |
Platinum SuperFi DNA Polymerase | |
Platinum™, SuperFi™ | |
100 X | |
Blunt |