missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Medical™ Insyte™ IV Catheters, 24G x 19mm
Constructed of BD Vialon™, a unique proprietary biomaterial proven to provide enhanced clinical and economic outcomes. BD Insyte™ IV Catheters, 24G x 19mm are peripheral venous catheters that offer easier penetration, less kinking and complications, and longer indwelling time.
£165.00
Specifications
Material | BD Vialon |
---|---|
Color | Yellow |
Needle Gauge | 24 G |
Diameter (Metric) Outer Needle | 0.7 mm |
For Use With (Application) | IV therapies |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15525854
|
BD Medical™
381212 |
No wings |
£165.00
Pack of 50 |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- BD Vialon™ material softens in the vein and exhibits greater kink resistance
- Beveled, notched needle increases the ease of penetration
- Increased indwelling time reduces the total IV costs and supports longer therapies
- Reduces the risks of phlebitis by up to 50%
- Reduces infiltration complications, which reduces the need for IV restarts
- Available with stabilizing wings for taping down, improving catheter securement
Specifications
BD Vialon | |
24 G | |
IV therapies | |
Peripheral Venous Catheter | |
IV Lines |
Yellow | |
0.7 mm | |
0.75 in. | |
Beveled, Notched |