missing translation for 'onlineSavingsMsg'
Learn More

BD Medical™ Insyte™ IV Catheters, 24G x 19mm

Constructed of BD Vialon™, a unique proprietary biomaterial proven to provide enhanced clinical and economic outcomes. BD Insyte™ IV Catheters, 24G x 19mm are peripheral venous catheters that offer easier penetration, less kinking and complications, and longer indwelling time.

Brand:  BD Medical™ 381212

Code : NEW

Additional Details : Weight : 1.35000kg

 View more versions of this product

Product Code. 15525854

  • £165.00 / Pack of 50
Estimated Shipment: 05-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • BD Vialon™ material softens in the vein and exhibits greater kink resistance
  • Beveled, notched needle increases the ease of penetration
  • Increased indwelling time reduces the total IV costs and supports longer therapies
  • Reduces the risks of phlebitis by up to 50%
  • Reduces infiltration complications, which reduces the need for IV restarts
  • Available with stabilizing wings for taping down, improving catheter securement
Specifications

Specifications

BD Vialon
24 G
IV therapies
0.75 in.
Beveled, Notched
Yellow
0.7 mm
No wings
Peripheral Venous Catheter
IV Lines
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers