missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Insert for Midi Boxes

Manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes; these serve as an ideal solution for short-term storage of radioactive waste or radioisotopes.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12317167

  • £22.85 / Each
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • Beta – 32 x 2ml Cryotubes 
  • Inserts for midi boxes
  • Cleaver Scientific storage boxes are manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
  • Also supplied is our range of floor-standing and benchtop bins with anti-slip feet and hinged lids
  • These serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
  • Both the Beta and Gamma storage bins are available in five sizes, while the two largest bin models have wheels for easy transportation
  • Optional heavy duty drawstring bags may also be purchased
Specifications

Specifications

Insert
160mm
40mm
32 x 2mL
For Midi Boxes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers