missing translation for 'onlineSavingsMsg'
Learn More

WTW™ inoLab™ Oxygen Meters
GREENER_CHOICE

Product Code. 12693066
Change view
Click to view available options
Probe Type:
CellOx™ 325
StirOx™ G
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Probe Type unitSize
12693066 StirOx™ G Each
15103645 CellOx™ 325 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12693066 Supplier WTW™ Supplier No. 1BA304
  • ONLINE EXCLUSIVE PRICE
    £2470.00
    £2421.68 / Pack of 1
    Save £48.32
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain optimum measurement of dissolved oxygen with the proven, galvanic oxygen sensors.

  • For measuring DO (dissolved oxygen) with the proven galvanic DO sensors
  • Benchtop meter with documentation function for dissolved oxygen – environmental area (BOD), industrial applications such as pharmaceutical research, beverage and food
  • Up to 10 calibrations recallable
  • Measures partial pressure, concentration and saturation
  • Built-in salinity correction to measure samples with salt content
  • Application-relevant oxygen measurement by three selectable oxygen sensors
  • Precise measurements based on automatic air pressure compensation
TRUSTED_SUSTAINABILITY

Specifications

Includes Galvanic DO sensor, meter with universal power supply, stand and operation manual, self stirring galvanic DO sensor StirrOx™ G, polishing stripe, electrolyte, cleaning solution, replacement caps, CD-ROM, software, USB cable
For Use With (Application) For measuring DO with the proven galvanic DO sensors
Pressure Range 0.0 to 200, 0 to 1250mbar
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C
Display Type Backlit Graphic LCD
Memory Up to 10 calibrations recallable
Certifications/Compliance CE
IP Rating IP-43
Dimensions (L x W x H) 9.12 x 7 x 2.37in.
Weight (Metric) 0.8 kg
Warranty 3 Years
Power Supply 4 x 1.5V AA or 4 x 1.2V NiMH rechargeable batteries
Pressure Resolution 0.1, 1
Probe Type StirOx™ G
Range (DO) 0.00 to 90mg/L
Resolution (DO) 0.01, 0.1mg/L
Temperature (Metric) Operating -5°C to +105°C
Battery Life Up to 800hr.
Length (Metric) 23.1 cm
Width (Metric) 17.7 cm
Height (Metric) 60.1 cm
Accuracy (DO) ±0.5%
Electrical Requirements 100 /240V, 50/60Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.