missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ Chloroprene Flexible Tubing

Versilon™ Chloroprene Flexible Tubing is heat resistant for industrial applications.

Brand:  Saint Gobain Life Sciences 720345

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15670181

  • £132.00 / Pack of 50
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

With its good mechanical, chemical, electrical, and heat resistant (thermal) properties, Versilon™ Chloroprene Flexible Tubing from Saint-Gobain is recommended for a wide range of industrial applications. Its economic cost makes it an ideal industrial tubing. Chloroprene flexible tubing is used as much for cable insulation as for transfer of nitrogen and helium gases. It is recommended for welding equipment, automotive, and electro-mechanical industries. Additionally, chloroprene tubing shows an outstanding resistance to UV and weathering.

  • Resistance to hydrocarbons and mineral oils
  • Good ageing; ozone resistant
  • High dielectrical strength

Typical Applications

  • General industrial
  • Cable insulation
  • Nitrogen and helium gas transfer
  • Welding equipment
  • Automotive
  • Electro-mechanical industries
Specifications

Specifications

Tubing
5 mm
0.315 in.
164 ft.
0.06 in.
-4°F
50 m
Non-sterile
50 (Shore A)
212°F
0.197 in.
Rubber
8 mm
50 m
1.5 mm
-20°C
60 lb-f/in
Black
23 mm bend radius
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers