missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ Chloroprene Flexible Tubing

Product Code. p-8014012
Click to view available options
Diameter (Metric) Inner:
4 mm
5 mm
7 mm
Diameter (Metric) Outer:
6 mm
8 mm
10 mm
Thickness (Metric):
1 mm
1.5 mm
Unit Size:
100m
Each
Pack of 50
This item is not returnable. View return policy

Product Code. 11362114

Brand: Saint Gobain Life Sciences 720240

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Versilon™ Chloroprene Flexible Tubing is heat resistant for industrial applications.

With its good mechanical, chemical, electrical, and heat resistant (thermal) properties, Versilon™ Chloroprene Flexible Tubing from Saint-Gobain is recommended for a wide range of industrial applications. Its economic cost makes it an ideal industrial tubing. Chloroprene flexible tubing is used as much for cable insulation as for transfer of nitrogen and helium gases. It is recommended for welding equipment, automotive, and electro-mechanical industries. Additionally, chloroprene tubing shows an outstanding resistance to UV and weathering.

  • Resistance to hydrocarbons and mineral oils
  • Good ageing; ozone resistant
  • High dielectrical strength

Typical Applications

  • General industrial
  • Cable insulation
  • Nitrogen and helium gas transfer
  • Welding equipment
  • Automotive
  • Electro-mechanical industries
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.16 in.
Diameter (Metric) Inner 4 mm
Material Rubber
Diameter (English) Outer 0.24 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 328.1 ft.
Overall Length (Metric) 100 m
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
Min. Operating Temperature (English) -13°F
Min. Operating Temperature (Metric) -25°C
Packaging Quantity 100 m
Resistance Properties Heat Resistant
Color Black
Flexibility Flexible
Max. Operating Temperature (English) 212°F
Max. Operating Temperature (Metric) 100°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.